Shop All Flags, Flares, Paddles, and Triangles
This Product is Discontinued
C.H. Hanson
Marking Flag, 2-1/2inHx3-1/2inW, PVC, PK100 (Discontinued)
Mfr # 15079
Zoro # G9495796
This Product is Discontinued
Key Features
- Color Orange
- Staff Material Wire
- Flag Material PVC
- Flag Height 2-1/2"
- Flag Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 15079
- Zoro # G9495796
- UPC # 081834150796
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 2-1/2" |
Flag Width | 3-1/2" |
Overall Height | 21" |
Details
Item | Marking Flag |
Color | Orange |
Staff Material | Wire |
Flag Material | PVC |
Description
Marking Flag, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Staff Material Wire, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.