Shop All Permanent Markers
This Product is Discontinued
C.H. Hanson
Lumber Crayon, Black, Upto 300 Deg F, PK12 (Discontinued)
Mfr # 10384
Zoro # G0645531
This Product is Discontinued
Key Features
- Color Black
- Tip Size 1/2 in
- Marking Tool Product Group Lumber Crayons
- Marking Tool Surface Material Concrete, Metal, Wood
- Marking Tool Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10384
- Zoro # G0645531
- UPC # 081834103846
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | 1/2 in |
Marking Tool Tip Size Group | Large |
Overall Length | 4 1/2 in |
Tip Size Group | Large |
Marker Size Group | Mini-Standard |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 300 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 1/2 in, Pigment Color Black, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.