Shop All Locking Clamps
This Product is Discontinued
C.H. Hanson
Locking Chain Clamp, 20" (Discontinued)
Mfr # 72000
Zoro # G4861011
This Product is Discontinued
Key Features
- Max. Opening 20"
- Size 20"
- Finish Nickel Plated
- Features Constructed For Quality, Strength, and Durability
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 72000
- Zoro # G4861011
- UPC # 081834720005
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 20" |
Details
Max. Opening | 20" |
Finish | Nickel Plated |
Features | Constructed For Quality, Strength, and Durability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Chain Clamps |
Item | Locking Chain Clamp,20" |
Description
Locking Chain Clamp,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.