Shop All Locking Clamps
C.H. Hanson
Locking C-Clamp, 6"
Mfr # 70600
Zoro # G4861151
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Throat Depth 1-3/4"
- Overall Length 6"
- Size 2"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70600
- Zoro # G4861151
- UPC # 081834706009
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 1-3/4" |
Overall Length | 6" |
Size | 2" |
Jaw Width | 2-3/8" |
Details
Max. Opening | 2" |
Finish | Nickel Plated |
Features | Constructed For Quality, Strength, and Durability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Item | Locking C-Clamp,6" |
Description
When you need to secure something in place, the C.H. Hanson 70600 Locking C-Clamp is the tool for the job. The strength and durability of this locking clamp ensures that your project will be safe and secure. The locking c-clamp has a 2" max opening and 1 3/4" throat depth. Constructed with nickel plated material, it has an overall length of 6". It also features a jaw width of 2 3/8". The C.H. Hanson Locking C-Clamp will ensure that all your projects are held together securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD23033)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 11" (71120)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- TEKTON 11 Inch Locking C-Clamp (CLC10011)
- C.H. Hanson Locking Clamps