Shop All Locking Clamps
C.H. Hanson
Locking C-Clamp, 11"
Mfr # 71100
Zoro # G4861057
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3-1/2"
- Throat Depth 3-1/4"
- Overall Length 11"
- Size 3-1/2"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 71100
- Zoro # G4861057
- UPC # 081834711003
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 3-1/4" |
Overall Length | 11" |
Size | 3-1/2" |
Jaw Width | 1/2" |
Details
Max. Opening | 3-1/2" |
Finish | Nickel Plated |
Features | Constructed For Quality, Strength, and Durability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Item | Locking C-Clamp,11" |
Description
If you need a locking C-Clamp, the C.H. Hanson 71100 Locking C-Clamp is what you are looking for. It is constructed to be strong and durable. This 11" Locking C-Clamp has a nickel plated finish, which gives it an attractive look and protects against rusting and corrosion. Its max opening of 3 1/2" allows you to apply pressure on large surfaces with ease. With a throat depth of 3 1/4", this locking clamp has a secure hold on objects during assembly or repair work. The overall length of the product is 11". The C.H Hanson Locking Clamp will keep your projects together in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets (5MZN0)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 18" (71825)
- C.H. HANSON Locking C-Clamp, 6" (70600)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 11" (71120)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- C.H. Hanson Clamps