Shop All Security Seals
C.H. Hanson
Lock Seal 9" x 26", Silver, Pk100
Mfr # 2799PN
Zoro # G9495841
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Metal Strap Seals
- Security Seal Primary Application Container Seals
- Security Seal Primary Material Tin
- Primary Color Silver
- Useable Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 2799PN
- Zoro # G9495841
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7 in |
Wire Length | 9 in |
Security Seal Flag Dimensions | 7 in H x 1/4 in W |
Imprint Area Height | 1/8" |
Imprint Area Width | 1-1/4" |
Length | 9" |
Operational Length | 7-1/2" |
Description
Metal Strap Seals, Marking Parameters Sequential Numbers, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- BRADY FLOOR STAND (112631)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- C.H. HANSON Security Seal Wire, Copper, PK100 (27915)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Yellow, 50/Pack (BLT20349)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Red, 100/Pack (OPS21084)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- C.H. Hanson Security Seals