Shop All Hand Stamps
C.H. Hanson
Letter/Number Stamp Set, Rnd Face, 3/16"
Mfr # 26187
Zoro # G1652493
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Includes (36) Pieces o through 9
- Case Material Steel
- For Shank Diameter 3/16 in
- Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26187
- Zoro # G1652493
- UPC # 081834261874
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 3/16 in |
For Shank Diameter | 3/16 in |
Details
Item | Letter/Number Stamp Set,Rnd Face,3/16 |
Includes | (36) Pieces o through 9 |
Case Material | Steel |
Characters Included | (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand & |
Impression Character Style | Low Stress Round Face |
Stamp Material | Steel |
Character Type Set | Number Set |
Description
Letter/Number Stamp Set,Rnd Face,3/16 In., Character Height 3/16 in, Character Type Set Number Set, Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &, For Shank Diameter 3/16 in, Impression Character Style Low Stress Round Face, Includes (36) Pieces o through 9, Stamp Material Steel, Case Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- C.H. HANSON 3/8 Letter Rhino Hand Stamp Set (21770)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- C.H. HANSON Number Set, 1/8 In. H, Steel (21360)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- ZORO SELECT Hand Stamp, 3/16 In, Letter Set (20Y584)
- C.H. Hanson Identification Products