Shop All Hand Stamps
C.H. Hanson
Letter/Number Stamp Set, Reversed, 5/16"
Mfr # 25689
Zoro # G1652432
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 5/16 in
- Includes (36) Pieces o through 9
- Impression Character Style Reversed
- Character Type Set Number Set
- For Shank Diameter (36) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25689
- Zoro # G1652432
- UPC # 081834256894
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 5/16 in |
For Shank Diameter | (36) 5/16 in |
Details
Item | Letter/Number Stamp Set,Reversed,5/16" |
Includes | (36) Pieces o through 9 |
Impression Character Style | Reversed |
Character Type Set | Number Set |
Characters Included | A thru Z; 0 thru 9 (6 doubles as 9); Ampersand (&) |
Stamp Material | Steel |
Product Type | Character Sets |
Description
Letter/Number Stamp Set,Reversed,5/16 In., Character Height 5/16 in, Character Type Set Number Set, Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &, For Shank Diameter (36) 5/16 in, Impression Character Style Reversed, Includes (36) Pieces o through 9, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, L, 1 PR (4018-L (9))
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- C.H. HANSON Number Set, 1/8 In. H, Steel (21360)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/32" (26184)
- C.H. HANSON Letter/Number Stamp Set, Std Stl, 1/16" (20622)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- C.H. Hanson Identification Products