Shop All Hand Stamps
C.H. Hanson
Letter/Number Stamp Set, Reversed, 3/32"
Mfr # 25684
Zoro # G1652240
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/32 in
- Includes (36) Pieces o through 9
- Case Material Steel
- For Shank Diameter 3/32 in
- Impression Character Style Reversed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 25684
- Zoro # G1652240
- UPC # 081834256849
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 3/32 in |
For Shank Diameter | 3/32 in |
Details
Item | Letter/Number Stamp Set,Reversed,3/32" |
Includes | (36) Pieces o through 9 |
Case Material | Steel |
Impression Character Style | Reversed |
Stamp Material | Steel |
Characters Included | A thru Z; 0 thru 9 (6 doubles as 9); Ampersand (&) |
Character Type Set | Number Set |
Description
Letter/Number Stamp Set,Reversed,3/32 In., Character Height 3/32 in, Character Type Set Number Set, Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &, For Shank Diameter 3/32 in, Impression Character Style Reversed, Includes (36) Pieces o through 9, Stamp Material Steel, Case Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- C.H. HANSON Number Stamp Set, Reversed, 3/16" (25601)
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/32" (21380)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26400 (26400)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (20626)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- C.H. Hanson Hand Stamps