Shop All Hand Stamps
C.H. Hanson
Letter/Number Stamp Set, Reversed, 3/16"
Mfr # 25687
Zoro # G1652423
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Includes (36) Pieces o through 9
- Case Material Steel
- Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
- For Shank Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25687
- Zoro # G1652423
- UPC # 081834256870
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 3/16 in |
For Shank Diameter | 3/16 in |
Details
Item | Letter/Number Stamp Set,Reversed,3/16 |
Includes | (36) Pieces o through 9 |
Case Material | Steel |
Characters Included | (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand & |
Character Type Set | Number Set |
Product Type | Character Sets |
Stamp Material | Steel |
Impression Character Style | Reversed |
Description
Letter/Number Stamp Set,Reversed,3/16 In., Character Height 3/16 in, Character Type Set Number Set, Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &, For Shank Diameter 3/16 in, Impression Character Style Reversed, Includes (36) Pieces o through 9, Stamp Material Steel, Case Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- C.H. HANSON Number Set, 3/8 In. H, Steel (26161)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- C.H. Hanson Identification Products