Shop All Stencils
C.H. Hanson
Letter U From 10029
Mfr # 10009U
Zoro # G3626546
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.)
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10009U
- Zoro # G3626546
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 1 1/2 in |
Details
Stencil Type | Number Set |
Interlocking | Yes |
Material | Brass |
Item | Letter U From 10029 |
Includes | (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.) |
Number of Pieces | 15 |
Reusable | Yes |
Product Type | Stencil Set |
Description
Letter U From 10029, Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.), Individual Character Height 1 1/2 in, Interlocking Yes, Material Brass, Number of Pieces 15, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- 3M Lockout System, 1 inch Spacing (PS-1008)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- C.H. HANSON Stencil, Number Kit, 12pcs., 8 x 5-1/4 In. (70356)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- C.H. HANSON Letter Sets 3/8, Dot Style Hand Stamps (26350)
- C.H. HANSON 5" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10075)
- C.H. HANSON No 10 Stencil Brush (12004)
- C.H. HANSON 12" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10162)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- C.H. Hanson Stencils