Shop All Letters and Numbers
C.H. Hanson
Letter Stamp, 3/8-1/8inL, 9/16inSize
Mfr # 21151I
Zoro # G9502963
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Impression Letter Type Gothic
- Shank Length 3 1/8 in
- Hardness 48 On A Rockwell C Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21151I
- Zoro # G9502963
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 3 1/8 in |
Shank Size Square | 9/16 in |
Shank Width | 9/16 in |
For Shank Diameter | 3/8 in |
Shank Size | 9/16 in x 3 1/8 in |
Details
Material | Steel |
Impression Letter Type | Gothic |
Hardness | 48 On A Rockwell C Scale |
Item | Letter Stamp |
Includes | I |
Character Type Set | Individual Character |
Includes Holder | No |
Shank Thickness | 9/16 in |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Individual Characters |
For Max Surface Hardness | Rockwell C62 |
Impression Character Style | Gothic |
Stamp Material | Steel |
Letter Casing | Uppercase |
Duty | Moderate |
Characters Included | I |
Description
Letter Stamp, Character Height 3/8 in, Character Type Set Individual Character, Characters Included I, Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes I, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- CONDOR Glove Holder Clip, Black (60NK48)
- MOLDEX Particulate Mask, N95, S, PK10 (M4621)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- C.H. HANSON LETTER & NUMBER SET 3/16" STAMP (CH20625)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON LETTER SET 1/4" STAMP (CH20300)
- C.H. HANSON 3/8in Single Steel Type Letter or Number Stamp (27638-6)
- PICKARDT Numbering Head NHH 100, 1/4" (PIC-NHH100-6-mm)
- C.H. Hanson Letters and Numbers