Shop All Letters and Numbers
C.H. Hanson
Letter Set, 3/8 In. H, Steel
Mfr # 25950
Zoro # G5686825
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Shank Length 3 1/8 in
- Shank Size Square 5/8 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 25950
- Zoro # G5686825
- UPC # 081834259505
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 3 1/8 in |
Shank Size Square | 5/8 in |
Shank Width | 5/8 in |
Shank Size | 5/8 in x 3 1/8 in |
For Shank Diameter | 3/8 in |
Description
Letter Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Round Face, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mkr, Condenser Water Return, 8to9-7/8 (4040-G)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- BRADY Lockout Padlock, Al, Purple, Key Different (ALU-PRP-38ST-KD)
- ARIAT Flame-Resistant Shirt, Red, 3XL (10015945)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON Spanish Stamps Set, 1/8 in., 27 pcs. (20220)
- C.H. HANSON 3/8in Single Steel Type Letter or Number Stamp (27638-0)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (25150)
- HY-KO Number House 8 3-1/4In Refl (PS-20/8)
- C.H. Hanson Letters and Numbers