Shop All Letters and Numbers
C.H. Hanson
Letter Set, 3/8 In. H, Steel
Mfr # 25400
Zoro # G5657242
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Impression Letter Type Reversed
- Shank Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25400
- Zoro # G5657242
- UPC # 081834254005
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 3 1/2 in |
Shank Size Square | 5/8 in |
Shank Size | 5/8 in x 3 1/2 in |
For Shank Diameter | 3/8 in |
Shank Width | 5/8 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Item | Letter Set |
Impression Letter Type | Reversed |
Case Material | Plastic |
Includes | (27) A to Z, Ampersand (&) |
Character Type Set | Letter Set |
Characters Included | A thru Z, Ampersand (&) |
Product Type | Character Sets |
Duty | Heavy |
Shank Thickness | 5/8 in |
Impression Character Style | Reversed |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
For Max Surface Hardness | Rockwell C62 |
US DOE RDT-F7-3T Specification Compliance | Yes |
Stamp Material | Steel |
Letter Casing | Uppercase |
Description
Letter Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reversed, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- C.H. HANSON 1/4 in. Rhino Number Set (21870)
- C.H. HANSON Number Set, 3/8 In. H, Steel (25661)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- HY-KO 1.25In Reflective Letter A, 10PK (B00373)
- C.H. Hanson Letters and Numbers