Shop All Letters and Numbers
C.H. Hanson
Letter Set, 3/16 In. H, Steel
Mfr # 20951
Zoro # G5714572
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Material Steel
- Impression Letter Type Standard
- Indication Character and Size are Marked on Thumb Side
- Shank Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20951
- Zoro # G5714572
- UPC # 081834209517
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
Shank Width | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
For Shank Diameter | 3/16 in |
Details
Material | Steel |
Impression Letter Type | Standard |
Item | Letter Set |
Indication | Character and Size are Marked on Thumb Side |
Case Material | Plastic |
Includes | (27) A to Z, Ampersand (&) |
For Max Surface Hardness | Rockwell C62 |
Impression Character Style | Standard |
Includes Holder | No |
Characters Included | A thru Z, Ampersand(&) |
Character Type Set | Letter Set |
Duty | Moderate |
Shank Thickness | 3/8 in |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Character Sets |
Stamp Material | Steel |
Letter Casing | Uppercase |
Description
Letter Set, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_7X5)
- MCR SAFETY Leather Drivers Gloves, S, Cream, PR (3211S)
- C.H. HANSON LETTER & NUMBER SET 1/4" STAMP (CH20626)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- C.H. HANSON Steel Stamps Set, 1/8 in., 36 pcs. (29175)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- C.H. HANSON 3/8in Single Steel Type Letter or Number Stamp (27638-6)
- C.H. HANSON 3/16 in. Heavy Duty Let. & Num. Set (21627)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- C.H. Hanson Letters and Numbers