Shop All Letters and Numbers
C.H. Hanson
Letter Set, 3/16 In. H, Steel
Mfr # 20250
Zoro # G4763342
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Material Steel
- Includes (27) A to Z, Ampersand (&)
- Case Material Plastic
- Shank Size Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 20250
- Zoro # G4763342
- UPC # 081834202501
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Shank Size Square | 5/16 in |
Shank Length | 2 3/8 in |
For Shank Diameter | 3/16 in |
Shank Size | 5/16 in x 2 3/8 in |
Shank Width | 5/16 in |
Details
Material | Steel |
Includes | (27) A to Z, Ampersand (&) |
Case Material | Plastic |
Item | Letter Set |
Indication | Marked with a Slash on Thumb Side |
Impression Character Style | Gothic |
Shank Thickness | 5/16 in |
Character Type Set | Letter Set |
Duty | Light |
Stamp Material | Steel |
Characters Included | A thru Z, Ampersand(&) |
Product Type | Character Sets |
For Max Surface Hardness | Rockwell C62 |
Letter Casing | Uppercase |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Letter Set, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- PYRAMEX Ridgeline Full Brim Hard Hat, Red, Full Brim 4-Point Ratchet Suspension (HP54120)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- C.H. HANSON Letter Stamp, 3/8in, Steel (21151F)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- C.H. Hanson Letters and Numbers