Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/8 In. H, Steel
Mfr # 26200
Zoro # G5719987
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Standards Meets US DOE Nuclear Energy Standard RDT F 7-3T
- Shank Length 2 3/4 in
- Indication Character and Size are Marked on Thumb Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26200
- Zoro # G5719987
- UPC # 081834262000
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
Shank Width | 3/8 in |
For Shank Diameter | 1/8 in |
Details
Material | Steel |
Item | Letter Set |
Standards | Meets US DOE Nuclear Energy Standard RDT F 7-3T |
Indication | Character and Size are Marked on Thumb Side |
Impression Letter Type | Low Stress Dot Design |
Case Material | Plastic |
Letter Casing | Uppercase |
Characters Included | A to Z, Ampersand (&) |
Shank Thickness | 3/8 in |
Stamp Material | Steel |
US DOE RDT-F7-3T Specification Compliance | Yes |
Duty | Heavy |
Character Type Set | Letter Set |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Impression Character Style | Low Stress Dot Design |
Product Type | Hand Stamp Kit |
Includes Holder | No |
Description
Letter Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (52LD05)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- JONARD TOOLS Fiber Scraps Disposal Can (FDC-66)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26688)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- HILLMAN 4 in. Black Plastic Nail-On Number 2 1 pc, 10PK (839754)
- C.H. Hanson Letters and Numbers