Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/8 In. H, Steel
Mfr # 25150
Zoro # G5836966
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Shank Length 2 3/4 in
- Shank Size Square 3/8 in
- Impression Letter Type Reversed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25150
- Zoro # G5836966
- UPC # 081834251509
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 1/8 in |
Shank Width | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Details
Material | Steel |
Item | Letter Set |
Impression Letter Type | Reversed |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Includes | (27) A to Z, Ampersand (&) |
Characters Included | A thru Z, Ampersand (&) |
Letter Casing | Uppercase |
Product Type | Character Sets |
Stamp Material | Steel |
Includes Holder | No |
Character Type Set | Letter Set |
Impression Character Style | Reversed |
Duty | Heavy |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
For Max Surface Hardness | Rockwell C62 |
Shank Thickness | 3/8 in |
US DOE RDT-F7-3T Specification Compliance | Yes |
Description
Letter Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reversed, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26185)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- NATIONAL MARKER CO NMC Number Card 0-9, 10 Numbers/Card, 2inH, Yellow/Black, Pressure Sensitive Cloth (NPS14)
- C.H. Hanson Letters and Numbers