Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/8 In. H, Steel
Mfr # 20200
Zoro # G3993017
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Case Material Plastic
- Shank Size Square 1/4 in
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20200
- Zoro # G3993017
- UPC # 081834202006
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Length | 2 3/8 in |
Shank Width | 1/4 in |
Shank Size | 1/4 in x 2 3/8 in |
For Shank Diameter | 1/8 in |
Details
Material | Steel |
Case Material | Plastic |
Impression Letter Type | Gothic |
Includes | (27) A to Z, Ampersand (&) |
Item | Letter Set |
Indication | Marked with a Slash on Thumb Side |
Characters Included | A thru Z, Ampersand(&) |
Includes Holder | No |
US DOE RDT-F7-3T Specification Compliance | No |
Impression Character Style | Gothic |
Shank Thickness | 1/4 in |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Stamp Material | Steel |
Product Type | Character Sets |
For Max Surface Hardness | Rockwell C62 |
Character Type Set | Letter Set |
Letter Casing | Uppercase |
Duty | Light |
Description
Letter Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Green, 2-17/32"H (72/30 KD)
- 3M N95 Disposable Respirator, 8515, Filter Class/N95, Exhalation Valve (51131-07189)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- C.H. HANSON Interlocking, Brass Stencil Set, 2", 77pcs (10111)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- C.H. HANSON Number Set, 3/8 In. H, Steel (25661)
- C.H. HANSON LETTER & NUMBER SET 3/16" STAMP (CH20625)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- CHARTPAK Numbers, Vinyl, 4", White (01196)
- C.H. Hanson Letters and Numbers