Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/4 In. H, Steel
Mfr # 25900
Zoro # G5801871
original price:
$156.23
11% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Low Stress Round Face
- Standards Meets US DOE Nuclear Energy Standard RDT F 7-3T
- Shank Size Square 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25900
- Zoro # G5801871
- UPC # 081834259000
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
Shank Size | 1/2 in x 3 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Impression Letter Type | Low Stress Round Face |
Standards | Meets US DOE Nuclear Energy Standard RDT F 7-3T |
Case Material | Plastic |
Item | Letter Set |
Indication | Character and Size are Marked on Thumb Side |
Characters Included | A to Z, Ampersand (&) |
Duty | Heavy |
US DOE RDT-F7-3T Specification Compliance | Yes |
Letter Casing | Uppercase |
For Max Surface Hardness | Rockwell C62 |
Product Type | Hand Stamp Kit |
Shank Thickness | 1/2 in |
Stamp Material | Steel |
Includes Holder | No |
Character Type Set | Letter Set |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Impression Character Style | Low Stress Round Face |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Round Face, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38S1)
- HY-KO 4In Old World Bronze Number 1, 3PK (A30941)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTN2X000100)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- C.H. Hanson Letters and Numbers