Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/4 In. H, Steel
Mfr # 21051
Zoro # G5518572
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Standard
- Shank Size Square 7/16 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21051
- Zoro # G5518572
- UPC # 081834210513
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Length | 3 in |
Shank Size | 7/16 in x 3 in |
Shank Width | 7/16 in |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Impression Letter Type | Standard |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Item | Letter Set |
Includes | (27) A to Z, Ampersand (&) |
Characters Included | A thru Z, Ampersand(&) |
Duty | Moderate |
For Max Surface Hardness | Rockwell C62 |
Product Type | Character Sets |
Character Type Set | Letter Set |
Letter Casing | Uppercase |
Shank Thickness | 7/16 in |
Includes Holder | No |
Stamp Material | Steel |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Impression Character Style | Standard |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- C.H. HANSON Letter Stamp, 3/8-1/8inL, 9/16inSize (21151I)
- C.H. HANSON Steel Stamps Set, 1/4 in., 9 pcs. (29250)
- C.H. HANSON LETTER & NUMBER SET 3/16" STAMP (CH20625)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- C.H. HANSON Steel Stamps Set, 1/8 in., 27 pcs. (29100)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- C.H. Hanson Letters and Numbers