Shop All Stencils
C.H. Hanson
Letter H From 10029
Mfr # 10009H
Zoro # G3626491
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Interlocking Yes
- Material Brass
- Reusable Yes
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10009H
- Zoro # G3626491
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 1 1/2 in |
Details
Stencil Type | Number Set |
Interlocking | Yes |
Material | Brass |
Item | Letter H From 10029 |
Reusable | Yes |
Number of Pieces | 15 |
Includes | (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.) |
Product Type | Stencil Set |
Description
Letter H From 10029, Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.), Individual Character Height 1 1/2 in, Interlocking Yes, Material Brass, Number of Pieces 15, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0406-NP_14x10 (LCU3-0406-NP_14x10)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- C.H. HANSON Brass Stencil Set Of 4 Number/Letters (10114)
- C.H. HANSON 3/4H 77Pc Brass Interlocking Stencil Set (10107)
- C.H. HANSON Stencil Set, Letters, Plastic (10190)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- C.H. HANSON Stencil Set 3IN 46 Pieces Interlocking (10193)
- COUGARTRON Etching Stencils and Printers (WELC4016)
- C.H. Hanson Stencils