Shop All Letters and Numbers
C.H. Hanson
Letter and Number Set, 1/8 In. H, Steel
Mfr # 25685
Zoro # G5507074
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Case Material Metal
- Impression Letter Type Reversed
- Shank Size Square 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25685
- Zoro # G5507074
- UPC # 081834256856
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 3/8 in |
Shank Length | 2 3/4 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 3/8 in |
For Shank Diameter | 1/8 in |
Details
Material | Steel |
Item | Letter and Number Set |
Case Material | Metal |
Impression Letter Type | Reversed |
Indication | Character and Size are Marked on Thumb Side |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Characters Included | 0 thru 9 (6 doubles as 9), A thru Z, Ampersand (&) |
Letter Casing | Uppercase |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Shank Thickness | 3/8 in |
Stamp Material | Steel |
Product Type | Character Sets |
US DOE RDT-F7-3T Specification Compliance | Yes |
Includes Holder | No |
Duty | Heavy |
Impression Character Style | Reversed |
For Max Surface Hardness | Rockwell C62 |
Character Type Set | Letter/Number Set |
Description
Letter and Number Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reversed, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- LACROSSE ZXT Insulator III Chest Black, 13, PR (191200-13)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- C.H. HANSON Steel Stamps Set, 1/8 in., 36 pcs. (29175)
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- C.H. HANSON LETTER & NUMBER SET 1/4" STAMP (CH20626)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (25150)
- C.H. HANSON CH Hanson 20200 Standard Letter Stamp Set, Steel, 27-Piece (20200)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25400)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-5-6-10)
- C.H. Hanson Letters and Numbers