Shop All Letters and Numbers
C.H. Hanson
Letter and Number Set, 1/4 In. H, Steel
Mfr # 26688
Zoro # G5834351
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Low Stress Dot Design
- Shank Size Square 1/2 in
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26688
- Zoro # G5834351
- UPC # 081834266886
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Item | Letter and Number Set |
Impression Letter Type | Low Stress Dot Design |
Indication | Character and Size are Marked on Thumb Side |
Standards | None |
Case Material | Metal |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Letter Casing | Uppercase |
Character Type Set | Letter/Number Set |
Stamp Material | Steel |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | Yes |
Includes Holder | No |
Shank Thickness | 1/2 in |
Impression Character Style | Low Stress Dot Design |
Duty | Heavy |
Description
Letter and Number Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- C.H. HANSON Ch Hanson No Trespassin G 2 Characters, 12403 (12403)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- C.H. HANSON Interlocking, Brass Stencil Set, 2", 77pcs (10111)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- NMC High Intensity Numbers 2.5" 0-9 (HIN258)
- C.H. Hanson Letters and Numbers