Shop All Letters and Numbers
C.H. Hanson
Letter and Number Set, 1/4 In. H, Steel
Mfr # 26188
Zoro # G6217136
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Shank Size Square 1/2 in
- Impression Letter Type Low Stress Round Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 26188
- Zoro # G6217136
- UPC # 081834261881
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
For Shank Diameter | 1/4 in |
Shank Width | 1/2 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Impression Letter Type | Low Stress Round Face |
Standards | None |
Case Material | Metal |
Item | Letter and Number Set |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Letter Casing | Uppercase |
US DOE RDT-F7-3T Specification Compliance | Yes |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Shank Thickness | 1/2 in |
Impression Character Style | Low Stress Round Face |
Character Type Set | Letter/Number Set |
Stamp Material | Steel |
Duty | Heavy |
Includes Holder | No |
Description
Letter and Number Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Round Face, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINTER 0.3125 in. H X 1.6875 in. W X 47.6875 in. L Clear Snap In Gripper Bin Tag Holder Plastic (108777C-ACE)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25300)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (20360)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- C.H. HANSON Letter Stamp, 3/8-1/8inL, 9/16inSize (21151I)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- C.H. Hanson Letters and Numbers