Shop All Hand Stamps
C.H. Hanson
Letter and Number Set, 1/4 In. H, Steel
Mfr # 20626
Zoro # G8527321
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 5/8 in
- Character Height 1/4 in
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 20626
- Zoro # G8527321
- UPC # 081834206264
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 5/8 in |
Character Height | 1/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 1/4 in |
Shank Size | 3/8 in x 2 5/8 in |
Shank Width | 3/8 in |
Details
Item | Letter and Number Set |
Material | Steel |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Case Material | Metal |
Impression Letter Type | Standard |
Indication | Character and Size are Marked on Thumb Side |
Impression Character Style | Standard |
Stamp Material | Steel |
Product Type | Character Sets |
US DOE RDT-F7-3T Specification Compliance | No |
Shank Thickness | 3/8 in |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&) |
Duty | Light |
Includes Holder | No |
For Max Surface Hardness | Rockwell C62 |
Letter Casing | Uppercase |
Character Type Set | Letter/Number Set |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Description
Letter and Number Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- MOON AMERICAN Cap, FNH, 4-1/2 In (665-45245)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51394)
- C.H. HANSON Number Stamp Set, Hvy Duty, 3/32" (21340)
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/16" (25689)
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- C.H. HANSON Number Set, 1/8 In. H, Steel (21360)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06091 4 (06091 4)
- C.H. Hanson Identification Products