C.H. Hanson

Interlocking Stncls, Numb & Letters, Brass, 10073


product price: $65.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Stencil Type Combination Set
  • Stencil Application Industrial
  • Stencil Character 0 Thru 9, A Thru Z, Punctuation
  • Character Height 3 in
  • Interlocking Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand C.H. Hanson
  • MFR # 10073
  • Zoro # G3936055
  • UPC #
    081834100739
  • Country of Origin United States
  • Category Stencils

Dimensions

Character Height 3 in
Individual Character Height 3 in
Overall Stencil Height 5 in

Description

Stencil, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Beginner, Comma (,), Dash (-), Period (.), Period Ender (.), Plain Ender, Spacer, Includes (1) A to Z, 0 to 9, Beginner, Plain Ender, Period Ender (.), Comma (,), Dash (-), Period (.), Ampersand (&), Apostrophe ('), (2) Spacer, Individual Character Height 3 in, Individual Character Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.