Shop All Stencils
C.H. Hanson
In.1/2In.In. 92 Pieces Stencil Kitin.
Mfr # 10146
Zoro # G0665345
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Interlocking Yes
- Duty Heavy
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10146
- Zoro # G0665345
- UPC # 081834101460
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 1/2 in |
Overall Stencil Height | 2 in |
Overall Stencil Width | 3 3/4 in |
Details
Stencil Type | Combination Set |
Stencil Application | Industrial |
Interlocking | Yes |
Duty | Heavy |
Material | Brass |
Item | Stencil Kit |
Number of Pieces | 92 |
Character Type | Letter/Number Set |
Includes | (1) Q, Beginner, Plain Ender, Period Ender (·), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E |
Reusable | Yes |
Font | Gothic |
Self-Adhesive | No |
Product Type | Stencil Set |
Overall Stencil Thickness | 0.006 in |
Included Characters, Messages, and Symbols | 0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space |
MUTCD Compliant | No |
FAA AC 150/5340-1K Compliant | No |
Interlocking Orientation | Horizontal |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space, Includes (1) Q, Beginner, Plain Ender, Period Ender (·), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- JONES STEPHENS Jones Stephens J40482 Yellow Gas Line Marking Labels; 100 per Roll (J40482)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- KYORENE 13g Gray Kyorene Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating(L) PK Gloves (00-450 (L))
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- C.H. HANSON 5" Brass Interlocking Stencil Numbers, 15 Piece Set (10015)
- C.H. HANSON Stencil Set 3IN 46 Pieces Interlocking (10193)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- NMC Individual Character Stencil 4" Number Set, PMC4-O (PMC4-O)
- C.H. Hanson Stencils