Shop All Hand Stamps
C.H. Hanson
Hand Stamp 1/16 Char Reads
Mfr # 26990
Zoro # G1247596
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/16 in
- Stamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26990
- Zoro # G1247596
- UPC # 081834269900
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 1/16 in |
Details
Item | Hand Stamp 1/16 Char Reads |
Stamp Material | Steel |
Description
Hand Stamp 1/16 Char Reads, Character Height 1/16 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A00220 (A00220)
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- C.H. HANSON Number Stamp Set, Rnd Face, 3/16" (26121)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Size Square: 3/4 in (26181)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- C.H. Hanson Hand Stamps