Shop All Flags
C.H. Hanson
Flag Safety Reinfcd18X18
Mfr # 55200
Zoro # G7664663
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Length 1 in
- Width 17.5 in
- Weight 0.52 lb.
- Application To Direct Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 55200
- Zoro # G7664663
- UPC # 81834552002
- Country of Origin United States
- Category Flags
Dimensions
Height | 24 in |
Length | 1 in |
Width | 17.5 in |
Details
Weight | 0.52 lb. |
Application | To Direct Traffic |
Description
C.H. Hanson offers a red traffic flag ready to direct traffic! The flag ismade of a durable mesh material the perfect combination of lightweight and durable. Each flag is attached to a 27 in handle so you can easily hold this flag. The red color stands out to effectively direct traffic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING HighBack Chair, Resin, Woodland Brown (11212-32)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size 2Xl (14511-5)
- STENS Muffler 105-064 For Briggs & Stratton 394569S (105-064)
- C.H. HANSON MARK FLAG RED 21""100PK (15080)
- C.H. HANSON FLAG MARK STNDBLU2.5X3.5 (15085)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- C.H. HANSON Flag Safety Reinfcd18X18 (55200)
- C.H. HANSON MARK FLAG PNK 21""100PK (15081)
- C.H. HANSON WHITE MARK FLAG 15"" (15180)
- NYLGLO Indiana State Flag, 3x5 Ft (141660)
- C.H. Hanson Flags