Shop All Flags
C.H. Hanson
Flag Safety Reinfcd18X18
Mfr # 55200
Zoro # G607061784
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Length 1 in
- Width 17.5 in
- Application To Direct Traffic
- Weight 0.52 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 55200
- Zoro # G607061784
- UPC # 81834552002
- Country of Origin United States
- Category Flags
Dimensions
Height | 24 in |
Length | 1 in |
Width | 17.5 in |
Details
Application | To Direct Traffic |
Weight | 0.52 lb. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Contractor Hose 12 20 Meters (M12C20)
- FARM INNOVATORS De-Icer Stock Tank Floating (H4815)
- FIMCO Hose Barb Tee Nozzle Body, 1/2" (7771889)
- ZORO SELECT Market Umbrella, 7 ft., Forest Green (45MV57)
- C.H. HANSON MARK FLAG RED 21""100PK (15080)
- C.H. HANSON MARK FLAG PNK 21""100PK (15081)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- C.H. HANSON FLAG MARK STNDBLU2.5X3.5 (15085)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080023 13 x 18 in. Garden Gate Polyester Garden Flag (M080023)
- NYLGLO Airforce Flag, 3x5 Ft (439010)
- EZ LINE Replacement Swooper Flag: Hot Buys (831-HB)
- C.H. Hanson Flags, Banners & Accessories