Shop All Chalk Line Reels
C.H. Hanson
Flag Marking Lime Bg10
Mfr # 15067
Zoro # G100489078
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 16-1/2 in
- Length 0.1 in
- Application For Flag Marking In Surveying, Construction, and Agriculture
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 15067
- Zoro # G100489078
- UPC # 81834150673
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 16-1/2 in |
Length | 0.1 in |
Width | 4 in |
Details
Application | For Flag Marking In Surveying, Construction, and Agriculture |
Description
C.H. Hanson Marking Flags are the perfect product for surveying construction & agriculture. Our high visibility fade resistant flags easily mark communication alarm or signal lines; cables; wires; pipes; lines or underground sprinklers and utilities. These durable long-lasting flags are constructed from weatherproof poly vinyl chloride that is designed with toughness hold up to harsh outdoor conditions and maintain its shape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD9/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #38 (46708)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- C.H. HANSON Flag Marking Blue Bg10 (15068)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- IRWIN Chalk Reel 100'Speedline (1932876)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4521RG-200)
- KRAFT TOOL Chalk Box w/Line Level, 100 ft. (GG337)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- C.H. Hanson Marking Tools