Shop All Flags
C.H. Hanson
Flag Mark Stnd Wh2.5X3.5
Mfr # 15086
Zoro # G000016701
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Length 2 in
- Width 1.8 in
- Application For Flag Marking In Surveying, Construction, Agriculture
- Weight 2.27 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 15086
- Zoro # G000016701
- UPC # 81834150864
- Country of Origin United States
- Category Flags
Dimensions
Height | 21 in |
Length | 2 in |
Width | 1.8 in |
Details
Application | For Flag Marking In Surveying, Construction, Agriculture |
Weight | 2.27 lb. |
Description
C.H. Hanson Marking Flags are the perfect product for surveying construction & agriculture. Our high visibility fade resistant flags easily mark communication alarm or signal lines; cables; wires; pipes; lines or underground sprinklers and utilities. These durable long-lasting flags are constructed from weatherproof poly vinyl chloride that is designed with toughness hold up to harsh outdoor conditions and maintain its shape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUEAK-ENDER Floor Repair Squeakender (E-2084)
- HEALTHY HIDE DOG TREAT TRPLKABOB 4OZ (P-94418)
- ORANGE GUARD Orange Guard Gallon (101)
- STENS Muffler For Kohler / 275679 105-122 (105-122)
- C.H. HANSON MARK FLAG PNK 21""100PK (15081)
- C.H. HANSON FLAG MARK STNDBLU2.5X3.5 (15085)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- C.H. HANSON WHITE MARK FLAG 15"" (15180)
- C.H. HANSON MARK FLAG RED 21""100PK (15080)
- C.H. HANSON Flag Safety Reinfcd18X18 (55200)
- TAYLOR MADE DIVER DOWN FLAG RED VINYL 13X15 (4200)
- C.H. Hanson Flags, Banners & Accessories