Shop All Locking Pliers
C.H. Hanson
Curved Jaw, Locking Pliers, 7"
Mfr # 70750
Zoro # G4861118
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Constructed For Durability, Quality and Strength
- Jaw Width 1/2"
- Overall Length 7"
- Finish Nickel Plated
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70750
- Zoro # G4861118
- UPC # 081834707501
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 1/2" |
Overall Length | 7" |
Details
Features | Constructed For Durability, Quality and Strength |
Finish | Nickel Plated |
Plier Item | Manual Locking Pliers |
Plier Jaw Style | Curved Jaw |
Item | Curved Jaw,Locking Pliers,7" |
Description
Curved Jaw,Locking Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +2x75 (220P275)
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- OTC Tip Set For Retaining Ring Pliers (209201)
- INGERSOLL-RAND Ingersoll Rand 35MAX Air Impact Wrench, 1/2" Drive Size, 450 Max Torque (35MAX)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- C.H. HANSON Curved Jaw, Locking Pliers, 5" (70550)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- C.H. Hanson Pliers