Shop All Locking Pliers
C.H. Hanson
Curved Jaw, Locking Pliers, 5"
Mfr # 70550
Zoro # G4861160
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Constructed For Durability, Quality and Strength
- Jaw Width 3/8"
- Overall Length 5"
- Finish Nickel Plated
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70550
- Zoro # G4861160
- UPC # 081834705507
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 3/8" |
Overall Length | 5" |
Details
Features | Constructed For Durability, Quality and Strength |
Finish | Nickel Plated |
Plier Item | Manual Locking Pliers |
Plier Jaw Style | Curved Jaw |
Item | Curved Jaw,Locking Pliers,5" |
Description
Curved Jaw,Locking Pliers,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- STARRETT Plumb/Electric Kit, w/9 Hole Saws, Arbors (KFC09041-N)
- RIDGID Captive Screw, PK4 (69542)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 13m (54PN94)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- C.H. Hanson Locking Pliers