Shop All Locking Pliers
C.H. Hanson
Curved Jaw, Locking Pliers, 10"
Mfr # 71050
Zoro # G4861066
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Constructed For Durability, Quality and Strength
- Jaw Width 1/2"
- Overall Length 10"
- Finish Nickel Plated
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 71050
- Zoro # G4861066
- UPC # 081834710501
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 1/2" |
Overall Length | 10" |
Details
Features | Constructed For Durability, Quality and Strength |
Finish | Nickel Plated |
Plier Item | Manual Locking Pliers |
Plier Jaw Style | Curved Jaw |
Item | Curved Jaw,Locking Pliers,10" |
Description
Curved Jaw,Locking Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- FLEXCART Tool Bag, Tool Bag, Black, Polyester, 42 Pockets (FC-30TBNT)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- J.W. WINCO GN565-20-1/4X20-100-EL Cabinet U-Handle (565-20-1/4X20-100-EL)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- C.H. HANSON Curved Jaw, Locking Pliers, 5" (70550)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- C.H. Hanson Locking Pliers