Shop All Carpenters & Mechanics Pencils
C.H. Hanson
Crayon Armor And Crayon Combo
Mfr # 125
Zoro # G3526638
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellows
- Pigment Color Yellow
- Compatible Surfaces Concrete, Metal, Wood
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 125
- Zoro # G3526638
- UPC # 81834001258
- Country of Origin United States
- Category Carpenters & Mechanics Pencils
Dimensions
Overall Length | 1 in |
Details
Item | Crayon Armor And Crayon Combo |
Color Family | Yellows |
Pigment Color | Yellow |
Compatible Surfaces | Concrete, Metal, Wood |
Description
Crayon Armor And Crayon Combo, Overall Length 1 in, Pigment Color Yellow, Compatible Surfaces Concrete, Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- DEWALT Cutoff Brush (654631-03)
- C.H. HANSON C.H. Hanson 7 in. L Red Lead Carpenter Pencil 1 pc (10231)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- C.H. HANSON Carp Pencil W/Sharp 15Pk (2010)
- C.H. HANSON Round Pencils, 1 ProSharpener, 15PK (2010)
- C.H. HANSON 2 in. L Carpenter Pencil and Sharpener Yellow, 10PK (10214)
- C.H. HANSON Lumbr Crayon Red/Ylw 2Pc (10475)
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- C.H. Hanson Carpenters & Mechanics Pencils