C.H. Hanson

CH Hanson 41856 1098A 18 Gauge Aluminum Round Blank Tag with 1.19 in. Hole


product price: $47.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We remain true to our past while reinventing for the future. C.H. Hanson has produced everything from license plates to barricade tape, hand tools to marking devices. Today, the C.H. Hanson Company continues its commitment to innovation and quality serving both the metalworking and construction markets and remains the market leader in stencils, tags, steel stamps, workholding and other metalworking machine tools and accessories.

Features
  • 1098A 18 Gauge Aluminum Round Blank Tag with Hole
  • All Brass and Aluminum Tags are made from 18 gauge material
Specifications
  • Hole Size: 1.19"
  • Gauge: 18 Gauge
  • Material: Aluminum
  • Shape: Round
  • Country of Origin: USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.