C.H. Hanson

C.H. Hanson 337-21628 1-4 Inch H.D. Steel Letter &Number Set


product price: $272.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand C.H. Hanson
  • MFR # 337-21628
  • Zoro # G604043561
  • UPC #
    81834216287
  • Country of Origin United States
  • Category Books

Description

  • Character Size: 1/4".
  • Shank Width: 7/16".
  • Shank Length: 3".
  • Depicted Text: 0 thru 8, A thru Z.
  • Depicted Symbol: Period.
  • Language: English.
  • Tip Type: Beveled.
  • Shank Type: Square.
  • Shank Material: Steel.
  • Print Method: Direct.
  • Type: Solid Hand Held Stamp.
  • Quantity: 36 per set.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.