Shop All Letters and Numbers
C.H. Hanson
C.H. Hanson 337-21480 3-8 Inch Heavy Duty Steel Hand Stamp Number Set
Mfr # 337-21480
Zoro # G904089092
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 337-21480
- Zoro # G904089092
- UPC # 81834214801
- Country of Origin United States
- Category Letters and Numbers
Description
Heavy Duty Steel Hand Stamp Number Set.
Character Size: 3/8".
Shank Width: 9/16".
Shank Length: 3-1/8".
Depicted Text: 0 thru 8.
Depicted Symbol: Period.
Tip Type: Beveled.
Shank Type: Square.
Shank Material: Steel.
Print Method: Direct.
Type: Solid Hand Held Stamp.
Quantity: 9 per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, L (US440)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- ANSELL Cut Resistant Glove, Glove Sz 9, Yllw, PR (43-113)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (21051)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- C.H. Hanson Letters and Numbers