Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
CH Hanson 19000 1000 ft. Yellow Caution Tape
Mfr # 162076
Zoro # G503899894
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 162076
- Zoro # G503899894
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Description
Features
- Caution Tape.
- Weatherproof Poly Vinyl Chloride For Harsh Outdoor Conditions.
- Bright Yellow Fade Resistant Color For Maximum Visibility.
- Constructed Of Non-Adhesive.
- Non-Conductive Vinyl.
- 3 in. Wide.
- 2 mil Thick.
- Added Plasticizers For Increased Elasticity Larger.
- Bolder Print For Better Visibility.
- Size - 1000 ft.
- Color - Yellow.
- Dimension - 5 x 5 x 3 in.
- Item Weight - 2.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 2XL (4PCL8)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- C.H. HANSON CH Hanson 17024 300 ft. Yellow Flagging Tape (131227)
- C.H. HANSON Flagging Tape, 300 ft L, 1316 in W, Green, Polyethylene (17026)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- C.H. HANSON Tape Flagging Red 300' (17021)
- C.H. HANSON TAPE FLAGGIN YELLOW 300' (17024)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Orange, PVC (17000)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- C.H. Hanson Barrier, Flagging and Underground Tapes