Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
CH Hanson 17024 300 ft. Yellow Flagging Tape
Mfr # 131227
Zoro # G003772420
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 131227
- Zoro # G003772420
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Description
Features
- Flagging Tape.
- Weatheproof Poly Vinyl Chloride For Harsh Outdoor Conditions.
- Fade Resistant Color For Max Visibility.
- Constructed Of Non Adhesive & Non Conductive Vinyl.
- 1-3/16 in. Wide.
- 3 mm. Thick.
- Size - 300 ft.
- Color - Yellow.
- Dimension - 1.52 x 3.5 x 1.18 in.
- Item Weight - 0.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Mag, 3/4x6, Bk/Br, PK25 (MC706)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- ALLEGRO INDUSTRIES Allegro 0351 Eyewear Cleaning Station, Disposable, 1 Station (351)
- MARCO Alternate Lens Outer - 25/Pkg (106002)
- C.H. HANSON TAPE FLAGING ORANGE 150' (17000)
- C.H. HANSON 1/8 Inch Thick 43 H X 51 L X 46 H (12438)
- C.H. HANSON Flagging Tape, 300 ft L, 1316 in W, Blue, Polyethylene (17023)
- C.H. HANSON Tape Flagging Red 300' (17021)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Orange, PVC (17000)
- C.H. HANSON Reinforced Barricade Tape, 500 ft L, 3 in W, Yellow, Polyethylene (16030)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 6In (TF6Y300-200)
- C.H. Hanson Traffic Safety