Shop All Portable Blowers
This Product is Discontinued
C.H. Hanson
Carpet Dryer 1/3 Hp 115V 60 Hz (Discontinued)
Mfr # 83009
Zoro # G4354046
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 83009
- Zoro # G4354046
- UPC # 081834830094
- Country of Origin United States
- Category Portable Blowers
Details
Item | Carpet Dryer 1/3 Hp 115V 60 Hz |
Description
Carpet Dryer 1/3 Hp 115V 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.