Shop All Carpenters & Mechanics Pencils
C.H. Hanson
Carpentr Pencil Red Lead
Mfr # 10231
Zoro # G506997870
product price: $38.29
/pk 72, $0.53/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1/2 in
- Application Fine Line Marking
- Length (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10231
- Zoro # G506997870
- UPC # 81834102313
- Country of Origin United States
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 1/2 in |
Length (In.) | 7 in |
Details
Application | Fine Line Marking |
Description
China Marker Yellow, 12PK, 72PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- DAYTON Handle (TT28740.00JG)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Fine Tip C (TZ-204N)
- GENERAL WIRE 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- C.H. HANSON Lumbr Crayon Red/Ylw 2Pc (10475)
- C.H. HANSON C.H. Hanson 7 in. L Red Lead Carpenter Pencil 1 pc (10231)
- C.H. HANSON Pencil Carpntr Hard Lead (10234)
- C.H. HANSON Round Pencils, 1 ProSharpener, 15PK (2010)
- C.H. HANSON Carpenter Chalk, White, 72/Box (10395)
- C.H. HANSON Crayon Armor And Crayon Combo (125)
- DIXON Holder Lumber Crayon Cd1 (66510)
- C.H. Hanson Marking Tools