Shop All Carpenters & Mechanics Pencils
This Product is Discontinued
C.H. Hanson
Carpenter Pencils, VersaSharpener, 6PK (Discontinued)
Mfr # 221
Zoro # G4861687
This Product is Discontinued
Key Features
- Product Type Carpenter's Pencils
- Width 4 1/8 in
- Height 10 1/8 in
- Compatible Surfaces Wood
- Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 221
- Zoro # G4861687
- Country of Origin China
- Category Carpenters & Mechanics Pencils
Dimensions
Width | 4 1/8 in |
Height | 10 1/8 in |
Length | 1 1/8 in |
Details
Item | Carpenter Pencils, VersaSharpener,6PK |
Product Type | Carpenter's Pencils |
Compatible Surfaces | Wood |
Description
Carpenter Pencils, VersaSharpener,6PK, Compatible Surfaces Wood, Length 1 1/8 in, Product Type Carpenter's Pencils, Height 10 1/8 in, Width 4 1/8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.