Shop All Pencils
C.H. Hanson
CARP PENCIL W/SHARP 15PK
Mfr # 2010
Zoro # G205897921
product price: $10.45
/pk 15, $0.70/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 8 in
- Application Pencils for marking, ProSharp for sharpening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 2010
- Zoro # G205897921
- Country of Origin United States
- Category Pencils
Dimensions
Length | 2 in |
Width | 2 in |
Height | 8 in |
Details
Application | Pencils for marking, ProSharp for sharpening |
Description
C.H. Hanson Pro-Sharp Pencil Gray 15 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- SMALL WORLD TOYS Build-a-Pirate Ship (9725839)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- C.H. HANSON CH Hanson 02010 Pro Sharp 15 Round Pencils; 15 Pack (162071)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.7mm, PK2 (56047PP)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- SCHOOL SMART Hexagonal No 2 Pencil with Latex-Free Eraser, Pack of 12 PK (083276)
- C.H. Hanson Pencils