Shop All Tags
C.H. Hanson
Brass Plated Beaded Chain 6In, PK100
Mfr # 40098
Zoro # G1247517
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Tag Fastener Color Brass
- Includes Coupling Link Yes
- Tag Fastener Type Beaded Tie
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 40098
- Zoro # G1247517
- UPC # 81834400983
- Country of Origin United States
- Category Tags
Dimensions
Wire Diameter | 0.048 in |
Length | 6 in |
Details
Material | Brass |
Item | Brass Plated Beaded Chain 6In Pk100 |
Tag Fastener Color | Brass |
Includes Coupling Link | Yes |
Tag Fastener Type | Beaded Tie |
Finish | Brass Plated |
Reusable | Reusable |
Tag Fastener Form | Bulk Pack |
Minimum Service Temperature | -50 Degrees F |
Number of Fasteners | 100 |
Maximum Service Temperature | 200 Degrees F |
Description
Brass Plated Beaded Chain 6In Pk100, Tag Fastener Type Beaded Tie, Brass, Finish Brass Plated, Brass, 6 in Length, Reusable Reusable, Wire Diameter 0.048 in, Tag Fastener Form Bulk Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Core Mount Sleeve, 57", SS (DH-9SS/)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- C.H. HANSON Key Rings (40084)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- C.H. Hanson Tags