Shop All Stencils
C.H. Hanson
Brass Letters/Number Set, 5", 92 pcs.
Mfr # 10155
Zoro # G4861571
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
- Character Type Combination Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10155
- Zoro # G4861571
- UPC # 818341015528
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Height | 1 3/4 in |
Overall Stencil Width | 8 3/4 in |
Individual Character Height | 5 in |
Details
Stencil Type | Combination Set |
Interlocking | Yes |
Material | Brass |
Item | Brass Letters/Number Set,5",92 pcs. |
Includes | (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers |
Character Type | Combination Set |
Number of Pieces | 92 |
Reusable | Yes |
Included Characters, Messages, and Symbols | 1 each: Q, Beginner, Plain Ender, Period Ender (·), Comma(,), Dash(-), Apostrophe ('), 2 each: B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2-9, Period(.), Ampersand (&), 3 each: A, I, N, O, S, 1, 0, Spacer, 4 each: E |
Description
Brass Letters/Number Set,5 In.,92 pcs., Character Type Combination Set, Included Characters, Messages, and Symbols 1 each: Q, Beginner, Plain Ender, Period Ender (�), Comma(,), Dash(-), Apostrophe ('), 2 each: B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2-9, Period(.), Ampersand (&), 3 each: A, I, N, O, S, 1, 0, Spacer, 4 each: E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Accessory Tray, Black, Plastic (PL4080)
- RADIANS Radians Fr Safety Vest 2Xl (SV25-2ZGM-2L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 3XL (LUX-ETJBJ-Y3X)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter N (20400N)
- C.H. HANSON 5" Brass Interlocking Stencil Letters, 33 Piece Set (10035)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- NEWSTRIPE. Newstripe NCAA Hash Mark Football Field Stencil, 1/8in Thick, PolyTough, Plastic, White (10001725)
- C.H. Hanson Stencils