Shop All Tags
C.H. Hanson
Blk Tag, 2 x 2 In, Brs, Octagonal, PK25
Mfr # 42532
Zoro # G4900061
product price: $19.39
/pk 25, $0.78/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 2 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 42532
- Zoro # G4900061
- UPC # 081834425320
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Brass |
Color | Brass |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Octagon |
Shape | Octagon |
Number Series | Blank |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Graffiti Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Printed Language | No Text |
Number Sequence | Not Numbered |
Abrasion Resistant | Yes |
Chemical Resistant | No |
UV Resistant | Yes |
Write on Surface | Yes |
Maximum Service Temperature | 150 Degrees F |
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 120)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- C.H. HANSON Key Rings (40084)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43039)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43080)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (MDT182PTP)
- C.H. Hanson Tags