Shop All Tags
C.H. Hanson
Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25
Mfr # 42742
Zoro # G4912065
original price:
$22.79
10% off
new price: $20.49
/pk 25, $0.82/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 in
- Width 1 7/8 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 42742
- Zoro # G4912065
- UPC # 081834427423
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 7/8 in |
Diameter | 1 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Brass |
Color | Brass |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Oval |
Shape | Oval |
Item | Blank Tag |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
UV Resistant | Yes |
Number Sequence | Not Numbered |
Graffiti Resistant | No |
Chemical Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Write on Surface | Yes |
Abrasion Resistant | Yes |
Description
Blank Tag, Tag Shape Oval, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- GERSON Nebulizer Replacement, QLFT53 No Label, 3PK (065300)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- C.H. HANSON Brass Plated Beaded Chain 6In, PK100 (40098)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP172W38-C316)
- C.H. Hanson Tags